This product requires certification to purchase.

1/5 hp 1075 RPM 208/230V Single Phase Fan Motor

ProTech®

1/5 hp 1075 RPM 208/230V Single Phase Fan Motor

  • Fast #
  • Part #R512185418
  • Item #1762659
  • Manufacturer Part #51-21854-18
3.3 out of 5 Customer Rating
Brand image
ProTech®

1/5 hp 1075 RPM 208/230V Single Phase Fan Motor

  • Fast #
  • Part #R512185418
  • Item #1762659
  • Manufacturer Part #51-21854-18
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Documents


Specifications

Fan Speeds:
1
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
1/5 hp
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Fan Motor
RPM:
1075
RPM Range:
900-1150
UPC:
662766223538
Volts:
208/230V