This product requires certification to purchase.

1/5 hp 1075 RPM 208/230V Single Phase Blower Motor

Rheem

1/5 hp 1075 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #R5110172809
  • Item #7204670
  • Manufacturer Part #51-101728-09
5 out of 5 Customer Rating
Brand image
Rheem

1/5 hp 1075 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #R5110172809
  • Item #7204670
  • Manufacturer Part #51-101728-09
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fan Speeds:
2
Frame Size:
48
Horsepower:
1/5 hp
Length:
14-1/2
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
UL Listed:
No
UPC:
662766433760
Volts:
208/230V