15/10A 120/230V Limit Control Switch
15/10A 120/230V Limit Control Switch
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used to switch on or off the blower fan when the air plenum has reached a certain temperature
- SPST switch type, enclosed disc face and normally closed orientation
Specifications
- AMP:
- 10, 15
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Temperature Range:
- 70 to 85 Deg F
- UPC:
- 662766140033
- Width:
- 1-9/50 in