This product requires certification to purchase.

157 MBH High Efficiency Indoor Condensing Propane Tankless Water Heater

Rheem

IKONIC™ 157 MBH High Efficiency Indoor Condensing Propane Tankless Water Heater

  • Fast #
  • Part #RRECTGHS84IP700912
  • Item #10425021
  • Manufacturer Part #700912
4 out of 5 Customer Rating
Brand image
Rheem

IKONIC™ 157 MBH High Efficiency Indoor Condensing Propane Tankless Water Heater

  • Fast #
  • Part #RRECTGHS84IP700912
  • Item #10425021
  • Manufacturer Part #700912
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ENERGY STAR certified
  • Best in Class .96 UEF up to 57% more efficient than a standard gas tank
  • Max 8.4 GPM output
  • Single unit can be installed either indoor or outdoor with available outdoor conversion kit (sold separately)
  • Additional savings: Qualifies for tax incentives and rebates through many utility companies, state/local/federal governments.
  • Field gas convertible from natural gas to liquid propane - conversion kit included
  • Easy set up with full text digital display
  • PVC vent runs up to 70' (2"), 150' (3")
  • Allows flex venting through existing B-vent up to 50'
  • Approved for installations in Manufactured Home (Mobile Home) environments
  • Requires Certification
  • Green


Specifications

Application:
Residential
BTU:
157000
Collection:
IKONIC™
Condensing:
Yes
Depth:
13-11/16 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
8.4 gpm
Fuel Type:
Propane
Height:
28-9/16 in
Indoor Outdoor:
Indoor
MBH:
157
Power Source:
Gas
Proposition 65:
This product contains chemicals known to the State of California to cause cancer, birth defects or other reproductive harm.
UPC:
662021537530
Uniform Energy Factor (UEF):
0.96
Volts:
120V
Width:
17-5/16 in
Wireless Communication:
Wi-Fi