This product requires certification to purchase.

157 MBH High Efficiency Indoor Condensing Propane Tankless Water Heater

Rheem

IKONIC™ 157 MBH High Efficiency Indoor Condensing Propane Tankless Water Heater

  • Fast #
  • Part #RRECTGHSR84IP918
  • Item #10425015
  • Manufacturer Part #700918
3.3 out of 5 Customer Rating
Brand image
Rheem

IKONIC™ 157 MBH High Efficiency Indoor Condensing Propane Tankless Water Heater

  • Fast #
  • Part #RRECTGHSR84IP918
  • Item #10425015
  • Manufacturer Part #700918
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ENERGY STAR certified
  • Best in Class .96 UEF up to 57% more efficient than a standard gas tank
  • Max 8.4 GPM output
  • Single unit can be installed either indoor or outdoor with available outdoor conversion kit (sold separately)
  • Built-in Recirculation pump for no wait continuous hot water at the tap (SR models)
  • Built-in Wi-Fi with EcoNet capability for direct control from your mobile device
  • Rheem Exclusive! Hot-Start Programming ensures the unit is in a ready state between back-to-back usage, avoiding any cold water bursts
  • Approved for installations in Manufactured Home (Mobile Home) environments
  • Allows flex venting through existing B-vent up to 50'
  • Requires Certification
  • Green


Specifications

Application:
Residential
BTU:
157000
Collection:
IKONIC™
Condensing:
Yes
Depth:
13-11/16 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
8.4 gpm
Fuel Type:
Propane
Height:
28-9/16 in
Indoor Outdoor:
Indoor
MBH:
157
Power Source:
Gas
Proposition 65:
This product contains chemicals known to the State of California to cause cancer, birth defects or other reproductive harm.
UPC:
662021537660
Uniform Energy Factor (UEF):
0.96
Volts:
120V
Width:
17-5/16 in
Wireless Communication:
Wi-Fi