This product requires certification to purchase.

15kW Single Phase Electric KW Heat Strip

This product has been replaced by

15KW HTR KIT F/ 17-24 IN A/H 208/230
Durastar 15kW Single Phase Electric KW Heat Strip
Manufacturer Part #RXBH-1724A15J-B
Rheem

15kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #RXBH1724A15J1
  • Item #9888988
  • Manufacturer Part #RXBH-1724A15J-1
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

15KW HTR KIT F/ 17-24 IN A/H 208/230
Durastar 15kW Single Phase Electric KW Heat Strip
Manufacturer Part #RXBH-1724A15J-B
Rheem

15kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #RXBH1724A15J1
  • Item #9888988
  • Manufacturer Part #RXBH-1724A15J-1
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Sequencers for better temperature control
  • Multiple branch circuit capability
  • Completely assembled and tested
  • Control circuit arranged to readily permit staging
  • Fuse link secondary high-temperature limit control
  • Plug-in wiring harness for ease on installation into air handler
  • Rust resistant nickel chromium heat elements
  • ETL listed
  • Factory installed disconnect available on specific models
  • Requires Certification

Specifications

BTU:
51182
Height:
6-1/5 in
Length:
22-19/20 in
MBH:
51.2
Phase:
Single Phase
Power Source:
Electric
Product Type:
Heater Kit
Tonnage:
4.5 Ton
UPC:
662021644443
Volts:
208/240V
Watts:
15 kW
Width:
11-3/5 in