15 Ton - Commercial Packaged Air Conditioner - 460V - 3 Phase - R-410A
15 Ton - Commercial Packaged Air Conditioner - 460V - 3 Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 15 Ton
- UPC:
- 662021640827
- Volts:
- 460V