17 in. Fresh Air Damper
17 in. Fresh Air Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- RACA13, RACA14
- Damper Type:
- Air Damper
- Depth:
- 12 in
- Gauge (metal):
- 24 ga
- Height:
- 15-1/8 in
- Length:
- 17 in
- Material:
- Metal, Steel
- Product Type:
- Fresh Air Damper
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 20-1/2 in