17.5 Ton - Packaged G/E - VFD - 460/3
17.5 Ton - Packaged G/E - VFD - 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU Cooling Rating:
- 200000 Btu/h
- BTU Heat Rating:
- 320000 Btu/h
- Blower Type:
- Belt Drive
- CEC Compliant:
- For Sale in CA
- CFM:
- 6900
- Compressor Type:
- Scroll
- Configuration:
- Vertical, Horizontal
- Decibel Rating (dB):
- 92.4 dB
- Depth:
- 127-3/4
- EER:
- 10.8
- Factory Std. Refrigerant Charge:
- 205
- Height:
- 58-1/2
- Horsepower:
- 2 hp
- Input (MBH):
- 320 MBH
- Length:
- 127-3/4
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 1140
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two Stage
- Tonnage:
- 4 Ton
- Type:
- RGEG2T210ADG322BAA
- UL Listed:
- Yes
- UPC:
- 662021683114
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 460V
- Weight:
- 2100
- Width:
- 86-3/4