17.5 Ton 210 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
17.5 Ton 210 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Gas Valve Stages:
- Two-Stage
- MBH:
- 210
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 17.5 Ton
- Volts:
- 460V