175 gal. 72 kW ASME Commercial Electric Water Heater
175 gal. 72 kW ASME Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 50, 85, 120 and new 175 gallon model can be shipped to your location in just a few days, no deposit required and Rheem pays shipping charges
- Ideal for general commercial use and point-of-use applications like eyewash stations, or used as a booster
- Inputs: 15 through 108 kW
- Voltages: 208, 240, or 480VAC in either single phase or 3-phase; 277VAC single phase
- Element wattages: 2000, 3000, 4000, 4500, 5000 and 6000 in the four voltages; 9000 watt element at 480VAC
- Choose 3, 6, 9 or 12 element models for your specific application
- Elements are lifeguard stainless steel, screw-in type that resist burn out and corrosion
- Long life tank design: proprietary steel formulation with high temperature porcelain enamel to maximize corrosion resistance resulting in a superior tank design
- ASME construction is available on 50, 85 and 120 gallon models and comes standard on 175 gallon
- Two anode rods are installed to ensure long life and corrosion resistance
Specifications
- ASME:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 175 gal
- Depth:
- 38-1/2 in
- Height:
- 69-1/2 in
- Phase:
- Three Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 020352610252
- Volts:
- 480V
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Heavy Duty
- Watts:
- 72 kW