This product requires certification to purchase.

175 MFD 330V Capacitor

ProTech®

175 MFD 330V Capacitor

  • Fast #
  • Part #R431707511
  • Item #5026668
  • Manufacturer Part #43-17075-11
4 out of 5 Customer Rating
Brand image
ProTech®

175 MFD 330V Capacitor

  • Fast #
  • Part #R431707511
  • Item #5026668
  • Manufacturer Part #43-17075-11
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Height:
3-3/8 in
Length:
4-3/8 in
MFD Rating:
175 mfd
Shape:
Round
Temperature Range:
-40 to 65 Deg C (-40 to 149 Deg F)
UL Listed:
No
UPC:
662766218534
Volts:
330V