180 MBH High Efficiency Indoor Condensing Propane Tankless Water Heater
IKONIC™ 180 MBH High Efficiency Indoor Condensing Propane Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ENERGY STAR certified
- Best in Class .96 UEF up to 57% more efficient than a standard gas tank
- Max 10.1 GPM output
- Single unit can be installed either indoor or outdoor with available outdoor conversion kit (sold separately)
- Built-in Recirculation pump for no wait continuous hot water at the tap (SR models)
- Built-in Wi-Fi with EcoNet capability for direct control from your mobile device
- Rheem Exclusive! Hot-Start Programming ensures the unit is in a ready state between back-to-back usage, avoiding any cold water bursts
- Approved for installations in Manufactured Home (Mobile Home) environments
- Allows flex venting through existing B-vent up to 50'
-
Green
Specifications
- Application:
- Residential
- BTU:
- 180000
- Collection:
- IKONIC™
- Condensing:
- Yes
- Depth:
- 13-11/16 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10.1 gpm
- Fuel Type:
- Propane
- Height:
- 28-9/16 in
- Indoor Outdoor:
- Indoor
- MBH:
- 180
- Power Source:
- Gas
- Proposition 65:
- This product contains chemicals known to the State of California to cause cancer, birth defects or other reproductive harm.
- UPC:
- 662021537608
- Uniform Energy Factor (UEF):
- 0.96
- Volts:
- 120V
- Width:
- 17-5/16 in
- Wireless Communication:
- Wi-Fi