18/30V Time Delay Relay
18/30V Time Delay Relay
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Break Time Delay (minutes): 5
- Frequency (Hz): 50/60
- Time Delay Adjustment: Fixed
Documents
Specifications
- AMP:
- 1.5
- Application:
- Residential
- Fits Model:
- RADD, RAJB, RAKA, RAKB, RALC
- Height:
- 1-3/10
- Length:
- 2
- Power Source:
- Electric
- Product Type:
- Delay Relay
- Time Delay:
- Yes
- Time Delay Range:
- 5
- UL Listed:
- No
- UPC:
- 662766215427
- Volts:
- 18/30V
- Width:
- 2