This product requires certification to purchase.

18kW 208/230V Heater Kit for 17 - 24 in. Air Handlers

Rheem

18kW 208/230V Heater Kit for 17 - 24 in. Air Handlers

  • Fast #
  • Part #RXBH1724A18J1
  • Item #9888952
  • Manufacturer Part #RXBH-1724A18J-1
4.6 out of 5 Customer Rating
Brand image
Rheem

18kW 208/230V Heater Kit for 17 - 24 in. Air Handlers

  • Fast #
  • Part #RXBH1724A18J1
  • Item #9888952
  • Manufacturer Part #RXBH-1724A18J-1
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • OEM Part for Rheem
  • Requires Certification

Specifications

Fits Model:
RH2TZ3617S, RH2TZ3621SRH2TZ3621M, RH2TZ4821S, RH2TZ4824S, RH2TZ6021S, RH2TZ6024S
Height:
6
Length:
23-7/20
UPC:
662021644467
Volts:
208/240V
Watts:
18
Width:
12-3/10