19-1/2 in. Parts Bag Assembly for Rheem R92PA-0851521MSA Multi-Position Gas Furnace
19-1/2 in. Parts Bag Assembly for Rheem R92PA-0851521MSA Multi-Position Gas Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Brand Model Compatibility:
- R95TC, R96VA, R97V-KSA, R97V-USA, R98V-USA
- Condensing:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3
- Length:
- 2-4/5
- UL Listed:
- No
- UPC:
- 662766520347
- Weight:
- 0.5
- Width:
- 5-1/5