199 MBH High Efficiency Indoor Condensing Natural Gas Tankless Water Heater
199 MBH High Efficiency Indoor Condensing Natural Gas Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- ENERGY STAR certified
- Best in Class .96 UEF up to 57% more efficient than a standard gas tank
- Max 11.2 GPM output highest among Rheem Tankless Gas water heaters
- Single unit can be installed either indoor or outdoor with available outdoor conversion kit (sold separately)
- Additional savings: Qualifies for tax incentives and rebates through many utility companies, state/local/federal governments.
- Field gas convertible from natural gas to liquid propane - conversion kit included
- Easy set up with full text digital display
- PVC vent runs up to 70' (2"), 150' (3")
- Allows flex venting through existing B-vent up to 50'
- Approved for installations in Manufactured Home (Mobile Home) environments
Specifications
- BTU:
- 199900
- Condensing:
- Yes
- Flow Rate:
- 11.2 gpm
- Fuel Type:
- Natural Gas
- Power Source:
- Gas
- Proposition 65:
- This product contains chemicals known to the State of California to cause cancer, birth defects or other reproductive harm.
- Wireless Communication:
- Wi-Fi