199 MBH Indoor Condensing Natural Gas Tankless Water Heater
RTGH Series 199 MBH Indoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 95 - 96% thermal efficiency
- Standard max high temperature 185° F
- Manifold control models link up to 20 units
- Common venting compatible
- Service valves included
- 199,000 btu/h
-
Green
Documents
Specifications
- Application:
- Commercial
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- Collection:
- RTGH Series
- Condensing:
- Yes
- Depth:
- 9-3/4
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9.5 gpm
- Fuel Type:
- Natural Gas
- Height:
- 27-1/2
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 14
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 85 to 185 Deg F
- UL Listed:
- No
- UPC:
- 020352681399
- Uniform Energy Factor (UEF):
- 0.96
- Vent Type:
- Direct Vent
- Water Connection Size:
- 3/4
- Weight:
- 82
- Width:
- 18-1/2