This product requires certification to purchase.

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

Rheem

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRTG95DVN584195
  • Item #3985325
  • Manufacturer Part #584195
5 out of 5 Customer Rating
Brand image
Rheem

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRTG95DVN584195
  • Item #3985325
  • Manufacturer Part #584195
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Grand Prairie, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

Application:
Residential
BTU:
199000
CEC Compliant:
For Sale in CA
Condensing:
No
Depth:
9-7/8
Energy Star Compliant:
Yes
Flow Rate:
9.5 gpm
Fuel Type:
Natural Gas
Indoor Outdoor:
Indoor
MBH:
199
Maximum Temperature:
140
Power Source:
Gas
Temperature Range:
85 to 140 Deg F
UPC:
020352584195
Vent Type:
Direct Vent
Water Connection Size:
3/4
Width:
13-7/8