2-Stage Cooling - Packaged Gas/Electric Central Air System - 14 SEER
2-Stage Cooling - Packaged Gas/Electric Central Air System - 14 SEER
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Micro-channel refrigerant system uses up to 58% less refrigerant than other models
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 48000
- Communicating:
- Non-Communicating
- Ignition System:
- Direct Spark Ignition
- Material:
- Steel
- Refrigerant:
- R-410A
- Stages:
- Single
- Type:
- RGEAZR048ADT10UNA