This product requires certification to purchase.

2 Ton - 13.4 SEER2 - Constant Torque iR Packaged Gas Electric System - 60k Btu/h Gas Heat - R-410A - 208-230/1

Rheem

2 Ton - 13.4 SEER2 - Constant Torque iR Packaged Gas Electric System - 60k Btu/h Gas Heat - R-410A - 208-230/1

  • Fast #
  • Part #FRGEAZR024AJT061NJ
  • Item #10233508
  • Manufacturer Part #RGEAZR024AJT061NAAJA
4.7 out of 5 Customer Rating
Brand image
Rheem

2 Ton - 13.4 SEER2 - Constant Torque iR Packaged Gas Electric System - 60k Btu/h Gas Heat - R-410A - 208-230/1

  • Fast #
  • Part #FRGEAZR024AJT061NJ
  • Item #10233508
  • Manufacturer Part #RGEAZR024AJT061NAAJA
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
18
Application:
Residential
BTU:
24000
BTU Cooling Rating:
23000 Btu/h
BTU Heat Rating:
48000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
2500
Coil Type:
Micro-channel
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
77 dB
Depth:
47-1/2
EER2:
10.6
EER2 Range:
10.6 - 11.1
Factory Std. Refrigerant Charge:
45.6
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Stainless Steel
Height:
35-15/16
Horsepower:
1/3 hp;1/3 hp
Ignition System:
Direct Ignition
Length:
47-1/2
MBH:
24
Max CFM:
2500
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
WARNING:This product contains a chemical known to the State of California to cause cancer
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
2 Ton
Type:
FRGEAZR024AJT061NJ
UL Listed:
Yes
UPC:
662021636745
Volts:
208/230V
Weight:
389
Width:
52-7/16