2 Ton - 13.4 SEER2 - Dedicated Horizontal Packaged Constant Torque Heat Pump - 10 kW Electric Heat - R-454B - 208-230/1
2 Ton - 13.4 SEER2 - Dedicated Horizontal Packaged Constant Torque Heat Pump - 10 kW Electric Heat - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 34121 Btu/h
- CEC Compliant:
- For Sale in CA
- Configuration:
- Horizontal
- Factory Std. Refrigerant Charge:
- 104.5
- HSPF2:
- 6.7
- HSPF2 Range:
- 6.7 - 7.4
- Refrigerant:
- R-454B
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 2 Ton
- Type:
- RHPBYB024AJT101NAU
- UPC:
- 662021731716
- Volts:
- 208/230V