2 Ton - 16 SEER2 - Air Conditioner - R-454B
2 Ton - 16 SEER2 - Air Conditioner - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- For Sale in CA
- Compressor Stages:
- Two Stage
- Refrigerant:
- R-454B
- SEER2:
- 16
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 2 Ton
- Type:
- RUA16AY24AJ2NA
- UPC:
- 662021725418
- Volts:
- 208/230V