2 Ton - PSC - Air Handler
2 Ton - PSC - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rugged Steel Cabinet Construction
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 24000
- Blower Type:
- PSC
- Communicating:
- Non-Communicating
- Material:
- Steel
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 2 Ton
- Type:
- RF2TZ2421STANSJB03
- Volts:
- 208/240V