This product requires certification to purchase.

2 Ton - Two Stage Constant Torque Air Handler - 8kW Heater - R-454B - 21" W

Rheem

2 Ton - Two Stage Constant Torque Air Handler - 8kW Heater - R-454B - 21" W

  • Fast #
  • Part #RF2TY2421STANSJB08
  • Item #11501513
  • Manufacturer Part #RF2TY2421STANSJB08
5 out of 5 Customer Rating
Brand image
Rheem

2 Ton - Two Stage Constant Torque Air Handler - 8kW Heater - R-454B - 21" W

  • Fast #
  • Part #RF2TY2421STANSJB08
  • Item #11501513
  • Manufacturer Part #RF2TY2421STANSJB08
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • An integrated one-box, patented design featuring the A2L sensor and mitigation board, offering easier commissioning with a single component and simplified wiring configuration, compatibility with any 24V thermostat application and system protection by automatically pausing outdoor unit operation - if excess refrigerant is detected
  • Provided by a cabinet construction with 1.0 inch of foil faced insulation for quieter sound characteristics
  • Constructed of aluminum fins bonded to internally grooved aluminum tubing and are more corrosion resistant
  • Designed for added strength and versatility
  • All Standard air handler models are only 36" [915 mm] in height
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
AMP:
1.9
BTU:
24000
BTU Cooling Rating:
24000
Blower Type:
2 Speed
CFM:
800 ft3/min
Communicating:
Non-Communicating
Configuration:
Front
Depth:
17 in
Height:
36 in
Horsepower:
1/3 hp
Maximum Airflow:
900
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-454B
Refrigerant Control:
TXV
Stages:
Two
Tonnage:
2 Ton
Tonnage:
2 Ton
UL Listed:
Yes
UPC:
662021705441
Volts:
208/230V
Weight:
95 lb
Width:
21-1/2 in