This product requires certification to purchase.

2 Ton - Up to 20.0 SEER2/8.5 HSPF2 - EcoNet® Enabled Inverter Driven Variable Speed iM Heat Pump - R-454B - 208/230/1

Rheem

2 Ton - Up to 20.0 SEER2/8.5 HSPF2 - EcoNet® Enabled Inverter Driven Variable Speed iM Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #RP19AY24AJVCA
  • Item #11628067
  • Manufacturer Part #RP19AY24AJVCA
4.6 out of 5 Customer Rating
Brand image
Rheem

2 Ton - Up to 20.0 SEER2/8.5 HSPF2 - EcoNet® Enabled Inverter Driven Variable Speed iM Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #RP19AY24AJVCA
  • Item #11628067
  • Manufacturer Part #RP19AY24AJVCA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Documents

Dimensions & Measurements
CFM
785 ft3/min
Depth
36-13/100 in
Height
45-17/100 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
2 Tons
Tonnage
2 Ton
Weight
278 lb
Width
36-13/100 in
Characteristics & Features
A2L Compatible
Yes
Communicating
Communicating
Compressor Type
Scroll
Factory Std. Refrigerant Charge
200 oz
Refrigerant
R-454B
SEER2
19
SEER2 Range
15.2 - 40.0
Sound Blanket
Yes
Electrical & Operational Information
BTU
24000
BTU Cooling Rating
22800 Btu/h
BTU Heat Rating
22800 Btu/h
Compressor Stages
Variable Speed
Decibel Rating (dB)
69 dB
Horsepower
1/2 hp
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
Yes
UPC
662021725630