This product requires certification to purchase.

2 Ton - Vertical - Aluminum - Uncased - Coil

Rheem

2 Ton - Vertical - Aluminum - Uncased - Coil

  • Fast #
  • Part #RCHZ2417STANVU
  • Item #9860744
  • Manufacturer Part #RCHZ2417STANVU
5 out of 5 Customer Rating
Brand image
Rheem

2 Ton - Vertical - Aluminum - Uncased - Coil

  • Fast #
  • Part #RCHZ2417STANVU
  • Item #9860744
  • Manufacturer Part #RCHZ2417STANVU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Tonnage
4 Ton
Width
17-1/2 in
Characteristics & Features
A2L Compatible
No
Casing
Uncased
Coil Type
Evaporator
Configuration
Vertical
Material
Aluminum
Refrigerant
R-410A
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
24000
MBH
24
Warranty & Product Information
UPC
662021587306