2 Ton Cooling - Packaged Gas/Electric Central Air System - 14 SEER
2 Ton Cooling - Packaged Gas/Electric Central Air System - 14 SEER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Micro-channel refrigerant system uses up to 58% less refrigerant than other models
Specifications
- A2L Compatible:
- No
- BTU:
- 24000
- Compressor Stages:
- Single Stage
- Ignition System:
- Direct Spark Ignition
- Material:
- Steel
- Refrigerant:
- R-410A