2 Ton Vertical Coil
2 Ton Vertical Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 24000
- Casing:
- Uncased
- Configuration:
- Vertical
- MBH:
- 24
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 5 Ton
- UPC:
- 662021587597
- Width:
- 17-1/2