2.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22
2.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Painted louvered steel cabinet
- Easily accessible control box
- Condenser coils constructed with copper tubing and enhanced aluminum fins
- Grille/Motor mount for quiet fan operation
- R-22 Refrigerant
- 5-year parts warranty
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CEC Compliant:
- For Sale in CA
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Height:
- 24-1/4 in
- MBH:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-22
- SEER:
- 13.0
- Sound Blanket:
- No
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- UPC:
- 732382093300
- Volts:
- 208/230V