20 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3
20 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Charged with R-454B refrigerant
- Scroll compressors with internal line break overload and high-pressure protection
- Two independent refrigerant circuits each with a scroll compressor provide two stage cooling/heating operation.
- TXV refrigerant metering system on each circuit.
- High Pressure and Low Pressure/Loss of charge protection standard on all models.
- Solid Core liquid line filter drier on each circuit
- Each evaporator and condenser coil is constructed as a single slab to facilitate easy cleaning for maintaining high efficiencies.
- Cooling operation up to 125ºF ambient;Foil faced insulation encapsulated throughout entire unit minimizes airborne fibers from the air stream
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Application:
- Commercial
- BTU:
- 240000
- BTU Cooling Rating:
- 240000
- BTU Heat Rating:
- 240000
- CFM:
- 8000
- Coil Type:
- Plate Fin
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 91 dB
- Depth:
- 125-3/32
- EER:
- 9.5
- Height:
- 57
- Horsepower:
- 7.5 hp
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 1075/1760
- Refrigerant:
- R-454B
- Stages:
- Two
- Tonnage:
- 20 Ton
- Type:
- RHPHYB240ACG000BAC
- UL Listed:
- Yes
- UPC:
- 662021746772
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Weight:
- 1894
- Width:
- 85-29/32