20 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3
20 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Charged with R-454B refrigerant.
- Wired and run tested.
- Scroll compressors with internal line break overload and
- Two independent refrigerant circuits each with a scroll
- TXV refrigerant metering system on each circuit.
- High Pressure and Low Pressure/Loss of charge protection
- Solid Core liquid line filter drier on each circuit.
- Each evaporator and condenser coil is constructed as a
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Application:
- Commercial
- BTU:
- 240000
- BTU Cooling Rating:
- 240000 Btu/h
- BTU Heat Rating:
- 240000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Plate Fin
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 91 dB
- Depth:
- 125-3/32 in
- Direct Digital Control Compatibility:
- Yes
- EER:
- 9.5
- Height:
- 57-1/8 in
- Horsepower:
- 6 at 1/3 hp / 1 at 7.5 hp
- Lock Rotor Amps (LRA):
- 255
- Maximum Overcurrent Protection (MOP):
- 125
- Number of Condenser Fan Motors:
- 6
- Phase:
- Three Phase
- Power Source:
- Electric
- Rated Load Amps (RLA):
- 29.2
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 20 Ton
- Tonnage:
- 20 Ton
- Type:
- RHPHYB240ACG000BAD
- UL Listed:
- Yes
- UPC:
- 662021853685
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208V
- Weight:
- 1894 lb
- Width:
- 85-29/32 in