This product requires certification to purchase.

20 Ton - Commercial Packaged Heat Pump - R-454B - 460/3

Rheem

20 Ton - Commercial Packaged Heat Pump - R-454B - 460/3

  • Fast #
  • Part #RHPHYB240ADG000BAD
  • Item #11766125
  • Manufacturer Part #RHPHYB240ADG000BADA0A
5 out of 5 Customer Rating
Brand image
Rheem

20 Ton - Commercial Packaged Heat Pump - R-454B - 460/3

  • Fast #
  • Part #RHPHYB240ADG000BAD
  • Item #11766125
  • Manufacturer Part #RHPHYB240ADG000BADA0A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Charged with R-454B refrigerant.
  • Wired and run tested.
  • Scroll compressors with internal line break overload and
  • Two independent refrigerant circuits each with a scroll
  • TXV refrigerant metering system on each circuit.
  • High Pressure and Low Pressure/Loss of charge protection
  • Solid Core liquid line filter drier on each circuit.
  • Each evaporator and condenser coil is constructed as a
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Application:
Commercial
BTU:
240000
BTU Cooling Rating:
240000 Btu/h
BTU Heat Rating:
240000 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
For Sale in CA
Coil Type:
Plate Fin
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
91 dB
Depth:
125-3/32
Direct Digital Control Compatibility:
Yes
EER:
9.5
Height:
57-1/8
Horsepower:
6 at 1/3 hp / 1 at 7.5 hp
Lock Rotor Amps (LRA):
123
Maximum Overcurrent Protection (MOP):
70
Number of Condenser Fan Motors:
6
Phase:
Three Phase
Power Source:
Electric
Rated Load Amps (RLA):
13.5
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Stages:
Two
Tonnage:
20 Ton
Type:
RHPHYB240ADG000BAD
UL Listed:
Yes
UPC:
662021854064
Vent Ducted or Ductless:
Ducted
Volts:
460V
Weight:
1894
Width:
85-29/32