20 Ton - Convertible - Commercial Air Handler - 460/3 - R-454B
20 Ton - Convertible - Commercial Air Handler - 460/3 - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 6.3
- BTU:
- 240000
- Configuration:
- Convertible
- Depth:
- 78-33/100
- Height:
- 35-1/10
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Tonnage:
- 20 Ton
- Type:
- RHCYA2240DAR
- UL Listed:
- Yes
- UPC:
- 662021686795
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 460V
- Weight:
- 700
- Width:
- 60-37/100