20 Ton 240 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit
20 Ton 240 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU Heat Rating:
- 400000 Btu/h
- CEC Compliant:
- For Sale in CA
- Gas Valve Stages:
- Two-Stage
- MBH:
- 240
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 6 Ton
- UPC:
- 662021634581
- Volts:
- 230V