20 x 20 x 5 in. MERV 8 Media Air Filter
20 x 20 x 5 in. MERV 8 Media Air Filter
-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Filter Type:
- Media
- MERV Rating:
- 8
- Product Type:
- Air Filter
- Size:
- 20 in x 20 in x 5 in
- Type:
- R54TL20205M8
- UPC:
- 662766750379