This product requires certification to purchase.

20 x 25 in. Media Air Cleaner with MERV 13 Filter

Rheem

20 x 25 in. Media Air Cleaner with MERV 13 Filter

  • Fast #
  • Part #R84TL20255
  • Item #11685286
  • Manufacturer Part #84-TL20255
4.2 out of 5 Customer Rating
Brand image
Rheem

20 x 25 in. Media Air Cleaner with MERV 13 Filter

  • Fast #
  • Part #R84TL20255
  • Item #11685286
  • Manufacturer Part #84-TL20255
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • MERV 13
  • Requires Certification

Specifications

Air Cleaner Size:
20 in x 25 in
Height:
20
Proposition 65:
Warning: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Type:
R84TL20255
UPC:
662766726572