This product requires certification to purchase.

200/230V 42000 BTU Scroll HVAC Compressor

Rheem

200/230V 42000 BTU Scroll HVAC Compressor

  • Fast #
  • Part #RZR42K5ETF5800
  • Item #7174147
  • Manufacturer Part #ZR42K5E-TF5-800
4.8 out of 5 Customer Rating
Brand image
Rheem

200/230V 42000 BTU Scroll HVAC Compressor

  • Fast #
  • Part #RZR42K5ETF5800
  • Item #7174147
  • Manufacturer Part #ZR42K5E-TF5-800
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rheem OEM repair part
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
14.3, 20, 93
BTU:
42000
Compressor Type:
Scroll
Height:
20-1/10 in
Liquid Line (OD):
1/2 in
MBH:
42
Phase:
Three Phase
Refrigerant:
R-22
Suction Line (OD):
7/8 in
UPC:
662766525328
Volts:
200/230V
Width:
15-1/10 in