208/230V 21000 BTU Scroll HVAC Compressor
208/230V 21000 BTU Scroll HVAC Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rheem OEM repair part
Specifications
- A2L Compatible:
- No
- BTU:
- 21000
- Compressor Type:
- Scroll
- MBH:
- 21
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 2 Ton
- UPC:
- 662766718164
- Volts:
- 208/230V