208/230V 35000 BTU Scroll HVAC Compressor
208/230V 35000 BTU Scroll HVAC Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Rheem OEM repair part
Specifications
- A2L Compatible:
- No
- BTU:
- 35000
- Compressor Type:
- Scroll
- MBH:
- 35
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 3 Ton
- UPC:
- 662766718171
- Volts:
- 208/230V