This product requires certification to purchase.

208/230V 49400 BTU Scroll HVAC Compressor

This product has been replaced by

Rheem Black 49400 BTU Scroll HVAC Compressor
Rheem 49400 BTU R-410A 208/230V Single Phase Scroll Compressor
Manufacturer Part #ZP49K5E-PFV-800
Rheem

208/230V 49400 BTU Scroll HVAC Compressor

  • Fast #
  • Part #R55102045101S
  • Item #5113341
  • Manufacturer Part #55-102045-101S
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Rheem Black 49400 BTU Scroll HVAC Compressor
Rheem 49400 BTU R-410A 208/230V Single Phase Scroll Compressor
Manufacturer Part #ZP49K5E-PFV-800
Rheem

208/230V 49400 BTU Scroll HVAC Compressor

  • Fast #
  • Part #R55102045101S
  • Item #5113341
  • Manufacturer Part #55-102045-101S
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
152.5
BTU:
49400
Compressor Type:
Scroll
Diameter:
9-14/25 in
Height:
16-47/50 in
Phase:
Single Phase
Refrigerant:
R-410A
UPC:
662766548129
Volts:
208/230V