41100 BTU R-410A 208/230V Single Phase Scroll Compressor

You last purchased this on
 
Rheem

Copeland® 41100 BTU R-410A 208/230V Single Phase Scroll Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Copeland® 41100 BTU R-410A 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #R552315637S
  • Item #4535411
  • Manufacturer Part #55-23156-37S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
23.6, 33, 104
BTU:
41100
Collection:
Copeland®
Compressor Type:
Scroll
Diameter:
9-3/5 in
Height:
16-93/100 in
Length:
9-14/25 in
MBH:
41.1
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
7/8 in
Volts:
208/230V
Width:
9-14/25 in