40 VA 208/230V to 24V Step-Down Transformer
40 VA 208/230V to 24V Step-Down Transformer
Package Quantity Info:
Each: 1Product Details
Product Details
- Designed to fit original mounting
- Pre-stripped wire leads
Documents
Specifications
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Product Type:
- Step-Down Transformer
- UL Listed:
- No
- UPC:
- 662766138962
- VA Rating:
- 40
- Volts:
- 208/230V, 24V