This product requires certification to purchase.

20kW Single Phase Electric KW Heat Strip

This product has been replaced by

20KW HTR KIT F/ 24 IN A/H 230/1PH
Durastar 20kW Single Phase Electric KW Heat Strip
Manufacturer Part #RXBH-24A20J-B
Rheem

20kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #RXBH24A20J1
  • Item #9888969
  • Manufacturer Part #RXBH-24A20J-1
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

20KW HTR KIT F/ 24 IN A/H 230/1PH
Durastar 20kW Single Phase Electric KW Heat Strip
Manufacturer Part #RXBH-24A20J-B
Rheem

20kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #RXBH24A20J1
  • Item #9888969
  • Manufacturer Part #RXBH-24A20J-1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
68242
Height:
6 in
Length:
23-7/20 in
MBH:
68.2
Phase:
Single Phase
Power Source:
Electric
Product Type:
Heater Kit
Tonnage:
5.5 Ton
UPC:
662021644672
Volts:
208/240V
Watts:
20 kW
Width:
13-1/10 in