This product requires certification to purchase.

21 in. Exact Fit Media Air Cleaner for Gas Furnace

Rheem

21 in. Exact Fit Media Air Cleaner for Gas Furnace

  • Fast #
  • Part #RAXGFE21AM
  • Item #4869084
  • Manufacturer Part #AXGF-E21AM
3.6 out of 5 Customer Rating
Brand image
Rheem

21 in. Exact Fit Media Air Cleaner for Gas Furnace

  • Fast #
  • Part #RAXGFE21AM
  • Item #4869084
  • Manufacturer Part #AXGF-E21AM
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Air Cleaner Size:
21 in x 28 in
CFM:
2000 ft3/min
Depth:
5 in
Height:
21 in
UPC:
662766520644
Width:
6-7/8 in