21 in. MERV 13 Air Handler Replacement Media Filter
21 in. MERV 13 Air Handler Replacement Media Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Proven to have a higher particulate holding capacity than competitive filters
Specifications
- Depth:
- 5 in
- Height:
- 21 in
- MERV Rating:
- 13
- Product Type:
- Air Filter
- Size:
- 21 in x 21 in x 5 in
- UPC:
- 662766729115
- Width:
- 21 in