21 x 21-1/16 x 6-13/16 in. MERV 13 Exact Fit Media Air Cleaner for Air Handler
21 x 21-1/16 x 6-13/16 in. MERV 13 Exact Fit Media Air Cleaner for Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Comes with high efficiency MERV 13 filter to trap particles as small as 0.5 micron, including pollen, dust and dander
- Installs into ducted central heating and air conditioning systems
- Easy media filter replacement
- Meets ANSI/ASHRAE 52.2 standards
- Robust heavy duty metal construction
- Perfect for any residential or commercial forced air heating or cooling system up to five tons
Specifications
- Air Cleaner Size:
- 21-1/16 in x 21 in
- CFM:
- 1800
- Depth:
- 6-13/16
- Filter Type:
- Media
- Height:
- 21-1/16
- Material:
- Metal
- Type:
- RXHFE21M13
- UPC:
- 662766727265
- Width:
- 6-13/16