This product requires certification to purchase.

21 x 24-1/2 x 6-13/16 in. Exact Fit Media Air Cleaner for Air Handler

Rheem

21 x 24-1/2 x 6-13/16 in. Exact Fit Media Air Cleaner for Air Handler

  • Fast #
  • Part #RUXHFE24M13
  • Item #10559893
  • Manufacturer Part #UXHF-E24M13
4.5 out of 5 Customer Rating
Brand image
Rheem

21 x 24-1/2 x 6-13/16 in. Exact Fit Media Air Cleaner for Air Handler

  • Fast #
  • Part #RUXHFE24M13
  • Item #10559893
  • Manufacturer Part #UXHF-E24M13
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Comes with high efficiency MERV 13 filter to trap particles as small as 0.5 micron, including pollen, dust and dander
  • Installs into ducted central heating and air conditioning systems
  • Easy media filter replacement
  • Meets ANSI/ASHRAE 52.2 standards
  • Robust heavy duty metal construction
  • Perfect for any residential or commercial forced air heating or cooling system up to five tons
  • Requires Certification

Documents

Dimensions & Measurements
Air Cleaner Size
24-1/2 in x 21 in
CFM
2000 ft3/min
Depth
5 in
Height
24-1/2 in
Width
6-13/16 in
Characteristics & Features
Filter Type
Media
Material
Metal
Proposition 65
Warning:This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Warranty & Product Information
Type
RUXHFE24M13
UPC
662766727333