This product requires certification to purchase.

21 x 28 x 5 in. MERV 13 Replacement Media Filter

Rheem

21 x 28 x 5 in. MERV 13 Replacement Media Filter

  • Fast #
  • Part #R5410947702
  • Item #10399203
  • Manufacturer Part #54-109477-02
3.2 out of 5 Customer Rating
Brand image
Rheem

21 x 28 x 5 in. MERV 13 Replacement Media Filter

  • Fast #
  • Part #R5410947702
  • Item #10399203
  • Manufacturer Part #54-109477-02
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Proven to have a higher particulate holding capacity than competitive filters
  • Requires Certification

Specifications

Depth:
5 in
Height:
21 in
MERV Rating:
13
Product Type:
Air Filter
Size:
21 in x 28 in x 5 in
UPC:
662766729085
Width:
28 in