This product requires certification to purchase.

22100 BTU 208/230V Single Phase Hermetic Compressor

Rheem

22100 BTU 208/230V Single Phase Hermetic Compressor

  • Fast #
  • Part #RCR22K6EPFV875
  • Item #7174178
  • Manufacturer Part #CR22K6E-PFV-875
5 out of 5 Customer Rating
Brand image
Rheem

22100 BTU 208/230V Single Phase Hermetic Compressor

  • Fast #
  • Part #RCR22K6EPFV875
  • Item #7174178
  • Manufacturer Part #CR22K6E-PFV-875
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  New York, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Rheem OEM repair part
  • Requires Certification

Specifications

BTU:
22100
Compressor Type:
Hermetic
OEM Part:
Yes
Phase:
Single Phase
Refrigerant:
R-22
Type:
RCR22K6EPFV875
UPC:
662766525816
Volts:
208/230V